Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Range Kleen Range Kleen 65110 Fat Trapper Refill Bags - Pack of 10 65110

Range Kleen 65110 Fat Trapper Refill Bags - Pack of 10 (Discontinued)

  • Mfr # 65110
  • Zoro # G104174284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65110
Zoro #
G104174284
UPC #
70775196895
Country of Origin
China

Description

Features
  • Temperature safe to 200 F
  • New Improved bag style is easier to use and has a better fit
  • Approximate bag dimensions: 4" L x 3" W x 6.75" H
  • Constructed from polyethylene, aluminum, white kraft paper and polypropylene
  • Re-sealable and re-closeable
  • Heat and moisture proof
  • Locking bag tab contains FOG and odors between uses
  • Pack of 10
Specifications
  • Material: Aluminium, Steel
  • Dimensions: 6.75 x 3 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.