Fence Staples, 9 ga, 1 in Leg L, Steel
Mfr # 7412
Zoro # G707094149
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Gauge
9
Leg Length
1 in
Material
Steel
Finish
Galvanized
Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7412
Zoro #
G707094149
UPC #
251074126
Country of Origin
Mexico
Dimensions
Leg Length
1 in
Details
Item
Fence Staples
Gauge
9
Material
Steel
Finish
Galvanized
Type
Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.