0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 11 lbs, 700PK

  • Mfr # 5150225

  • Zoro # G208399866


product price:  $99.75
/pk 700, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Roll; Wheel Weights
Number of Pieces
700
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5150225
Zoro #
G208399866
UPC #
-
Country of Origin
China

Details

Material
Steel
Type
Roll; Wheel Weights
Number of Pieces
700
Color
Black

Description

0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 700 pcs. / 11 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.