Zoro Homepage

1-Ton Capacity Telescoping Transmission Jack

  • Mfr # RTJ-1

  • Zoro # G114736571


product price: $1,050.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1-Ton
Type
Hydraulic
Length
23 in
Width
15 in
Max. Height (In.)
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTJ-1
Zoro #
G114736571
UPC #
849672000563
Country of Origin
China

Dimensions

Length
23 in
Width
15 in
Max. Height (In.)
73 in
Min. Height (In.)
37 in

Details

Lifting Capacity
1-Ton
Type
Hydraulic
Safety Chain
Yes

Description

Exclusive Ranger Ingenuity in a Transmission Jack: The RTJ-1 features a timeless, versatile design and is a must-have in any shop that performs transmission service. We've been excited about the TransJak since its release, and auto shops worldwide have loved it ever since, as well. TransJak's heavy lifting capabilities and top-notch construction make it the transmission service professional's first choice. Remove, transfer and install transmissions, transaxles and other drive-train components with ease. The fully-adjustable/sliding saddle adapts to just about any passenger car and light truck transmission or assembly. Plus, with its heavy-duty chain anchors and fail-safe overload system, you can feel secureineven with all that metal up in the air. It's just one of the reasons why The TransJak is America's most popular transmission jack. Once your car lift of choice has lifted the vehicle in need of service, just slide our transmission jack into place, adjust its position using the convenient pull-handle and start pumping with the ergonomically designed foot-pedal. This particular model is so popular because it services most transmissions that mechanics are likely to encounter. Its 71 max rise makes it an ideal choice for operating under full-sized car lifts. You never have to worry about straining yourself like so many DIY'ers and some professionals do trying to take shortcuts during transmission service. Transmission work doesn't need to be any more dangerous than you make it. With double-sealed hydraulics, heavy-duty anchor chains and robust body construction, a well-balanced transmission jack isn't going anywhere. Don't risk hurting yourself or damaging your vehicle parts: an affordable and top-notch jack is at your disposal when you choose the Ranger TransJak.


  • • Foot-operated pump
  • • Two-stage design
  • • Adjustable saddle tilts two ways
  • • Saddle slides the other two directions
  • • Heavy-steel construction for maximum durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.