Zoro Homepage

15-Gallon Low-Profile Portable Oil Drain

  • Mfr # 5150206

  • Zoro # G108399867


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
8.5"
Fluid Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150206
Zoro #
G108399867
UPC #
-
Country of Origin
China

Dimensions

Length
8.5"

Details

Item
Oil Drain
Material
Steel
Fluid Capacity
15 gal

Description

15-Gallon Low-Profile Portable Oil Drain - The RD-15 is your low-profile, portable oil drain solution. Easily emptied by gravity or evacuation pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.