Zoro Homepage

2-Ton Folding Shop Crane

  • Mfr # RSC-2TF

  • Zoro # G714739149


product price: $625.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Capacity
2-Ton
Press Type
Hydraulic
Width
42 in
Length
62 in
Max. Boom Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-2TF
Zoro #
G714739149
UPC #
849672000389
Country of Origin
China

Dimensions

Width
42 in
Length
62 in
Max. Boom Height
93 in
Min. Boom Height
80 in

Details

Capacity
2-Ton
Press Type
Hydraulic

Description

This heavy-duty hydraulic folding engine hoist is perfect for shops that have limited space but still need the pure lifting convenience of a crane.Rugged, 4,000-lb. Capacity Folding CraneThe RSC-2TF 2-ton folding shop crane sports a 1in to 93in lifting range and features a 4-hole position boom, rugged hydraulic ram, 6-wheel design for added mobility and foldable body. With such a high range, this shop crane can be used to hoist engines whether your vehicle is on the ground or raised on a super-tall car lift.Quick-release ring pins make setup and teardown a snap. Heavy steel construction ensures maximum durability, and the 4-position boom is reinforced, so flex is never an issue. With a powerful, 4,000-lb. shop crane at your disposal, youll be better-suited to lift and secure heavy-duty engines than your competition. The impressive portability of the crane is just an added bonus. Its steel casters are robust and safe for shop environments. Safety brakes are built into the front casters to prevent movement while the crane is in action.


  • • Designed for shops with limited space
  • • Folds for easy storage
  • • Heavy steel construction for maximum durability
  • • Boom is reinforced to increase strength and eliminate flex
  • • Rugged hydraulic cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.