Zoro Homepage

20-Ton Shop Press

  • Mfr # RP-20T

  • Zoro # G114736564


product price: $717.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
10 in
Length (In.)
61 in
Strokes to Extend Piston 1 In
6 in
Capacity
20-Ton
Press Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-20T
Zoro #
G114736564
UPC #
849672000693
Country of Origin
China

Dimensions

Overall Width
10 in
Length (In.)
61 in

Details

Strokes to Extend Piston 1 In
6 in
Capacity
20-Ton
Press Type
Hydraulic

Description

The industrial-grade RP-20T delivers up to 40,000 lbs. of pressure via a 20-ton bottle jack. No matter how busy your shop gets, the RP-20T is designed to handle all-day use, seven days a week.


  • • Ideal for pressing bearings, U-joints, etc.
  • • Hydraulic pump unit for maximum performance
  • • Adjustable table height
  • • Adjustable table height
  • • Includes two heavy-duty press plates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.