20-Ton Shop Press / Two-Stage Hydraulic Pump / Commercial-Grade

  • Mfr # RP-20HD

  • Zoro # G514736560


product price:  $1,015.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length (In.)
61 in
Overall Width
13 in
Strokes to Extend Piston 1 In
6 in
Press Type
Hydraulic
Capacity
20-Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-20HD
Zoro #
G514736560
UPC #
849672000297
Country of Origin
China

Dimensions

Length (In.)
61 in
Overall Width
13 in

Details

Strokes to Extend Piston 1 In
6 in
Press Type
Hydraulic
Capacity
20-Ton

Description

The Ranger RP-20FC oil-filter crusher applies 10 tons of air-operated pressure to just about any used oil filter or can. Reduce filters to 20% - 25% of their original size and remove 95% of the oil.


  • • Ideal for pressing bearings, U-joints, etc.
  • • Hydraulic cylinder moves laterally for better versatility
  • • Integrated 4" diameter 20-ton pressure gauge
  • • Integrated 4" diameter 20-ton pressure gauge
  • • Adjustable table height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.