Zoro Homepage

3-Ton Floor Jack / Professional - 19in lift height

  • Mfr # 5150440

  • Zoro # G708399861


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
6000 lbs.
Width
13.5 in
Material
Steel
Length
26 in
Front Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150440
Zoro #
G708399861
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Length
26 in
Front Width
10.75 in
Lowered Pad Height
5.25 in

Details

Lifting Capacity
6000 lbs.
Item
Floor Jack
Material
Steel

Description

3-Ton Floor Jack / Professional - The RFJ-3TP 3-ton professional series garage floor jack is perfectly suited for the auto shop or your home garage. Just over 19 inches of lift makes this a remarkably fast-lifting jack thats perfect for fast-moving shops and private users that want a commercial-grade jack in the comfort of home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.