Zoro Homepage

3-Ton Floor Jack / Quick-Pump

  • Mfr # 5150418

  • Zoro # G408399864


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
6000 lbs.
Lowered Pad Height
5 in
Front Width
11 in
Raised Height
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150418
Zoro #
G408399864
UPC #
-
Country of Origin
China

Dimensions

Lowered Pad Height
5 in
Front Width
11 in
Raised Height
19.75 in

Details

Lifting Capacity
6000 lbs.
Item
Floor Jack

Description

3-Ton Floor Jack / Quick-Pump - The ultimate quick-pump garage floor jack. Lifts saddle to chassis in just one easy pump!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.