Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 gal Rectangular Slim-Profile Plastic Can, Beige, Plastic, 24 1/2 in

  • Mfr # RUB435BE

  • Zoro # G900693545


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 gal
Container Shape
Rectangular
Height
42 in
Overall Width
24 1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUB435BE
Zoro #
G900693545
UPC #
848109065588
Country of Origin
United States

Dimensions

Height
42 in
Overall Width
24 1/2 in
Length
24 1/2 in

Details

Container Capacity
45 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Beige
Material
Plastic

Description

Rubbermaid Ranger Trash Can - 45 Gallon, 2-Way, Beige Ideal for high-capacity waste management even in tough weather conditions. Permanently attached lid is hinged for easy emptying. Made from HDPE (High Density Polyethylene). 2-Way features swing doors to keep trash and odors inside the container.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.