Zoro Homepage

45 gal Square Outdoor Can, Black, Plastic, 24 1/2 in

  • Mfr # RUB431BL

  • Zoro # G8484255


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 gal
Container Shape
Square
Color
Black
Height
42 in
Overall Width
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB431BL
Zoro #
G8484255
UPC #
848109065571
Country of Origin
United States

Dimensions

Height
42 in
Overall Width
24 1/2 in
Length
24 1/2 in

Details

Container Capacity
45 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Plastic

Description

Trash Can,45 gal.,4-Way,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.