Zoro Homepage

9Gallon Upright Portable Oil Drain, HeavyDuty Translucent Polyethylene

  • Mfr # RD-9G

  • Zoro # G107710519


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
9 gallons
Funnel Diameter
18 in
Fluid Capacity
9 gal
Adjustable Height
32 in to 64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-9G
Zoro #
G107710519
UPC #
849672003724
Country of Origin
China

Dimensions

Funnel Diameter
18 in
Adjustable Height
32 in to 64 in

Details

Item
Oil Drain
Capacity (Gal.)
9 gallons
Fluid Capacity
9 gal

Description

9Gallon Upright Portable Oil Drain This upright 9gallon capacity oil drain features a widebody structure comprised of heavyduty, translucent polyethylene, providing years of worryfree use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.