Air Hose Reel with Hose / 50 Feet / 300 PSI

  • Mfr # 5150211

  • Zoro # G308399858


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Length
50ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150211
Zoro #
G308399858
UPC #
-
Country of Origin
China

Dimensions

Hose Length
50ft

Details

Item
Hose Reel
Max. Pressure
300 psi

Description

Air Hose Reel with Hose / 50 Feet / 300 PSI - The industrial-grade Ranger RH-50PL is a premium hose reel that features reinforced, dual support arms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.