Zoro Homepage

ALUMA-KLEAN Spray-Wash Detergent / 50 lbs.

  • Mfr # Aluma Klean Soap 50lbs

  • Zoro # G914739130


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Powder
Width (In.)
13 in
For Use With
Spray Washer
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Aluma Klean Soap 50lbs
Zoro #
G914739130
UPC #
849672001850
Country of Origin
China

Dimensions

Width (In.)
13 in
Length
13 in

Details

Color
White
Type
Powder
For Use With
Spray Washer

Description

50-lb. Bucket of Ranger's 50-State Compliant SoapOur industrial parts washer soap is made for the very toughest cleaning applications, whether you own a Ranger RS-500D or RS-750D. Even if you own a parts washer from someone else, we're proud to offer Aluma-Klean parts washer soap for your industrial parts washing needs.Ranger Aluma-Klean Spray-Wash Detergent is a non-foaming, low pH, mild-alkali, water-soluble, powdered detergent especially formulated for high-pressure cabinet cleaners. Incredible cleaning action removes grease, oil, baked-on stains, carbon, protein and even some paints. Should be used by experienced operators only. Be sure to test wash all parts before using this product and remember that excessive contact, heat or cleaning times may cause pitting or blackening of some metals.


  • • Non-foaming
  • • Low pH
  • • Mild alkali
  • • Mild alkali
  • • Powdered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.