Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ranger Chest Waders, Plain Toe, Mens, 14, Green, PR A2070/14

Chest Waders, Plain Toe, Mens, 14, Green, PR (Discontinued)

  • Mfr # A2070/14
  • Zoro # G8494875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2070/14
Zoro #
G8494875
UPC #
-
Country of Origin
China

Dimensions

Size
14
Width
48"
Boot Height
11 in
Overall Length
65 in
Length
65"

Details

Item
Chest Wader
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Footwear Sole Pattern
Heavy Trac Tread (TM)
Insulated
Yes
Toe Type
Plain
Metatarsal Guard
No
Inseam
35 in
Color
Green
Style Number
A2070
Outsole Material
Rubber
Midsole Material
Rubber
Gender
Men's
Shank Material
Steel
Features
Inside Chest Pocket
Upper Material
Rubber
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insulation Type
Polymeric Foam
Static Dissipative
No
Oil Resisting Sole
No
Removable Insole
No
Electrical Hazard Rated
Yes
Liner Material
Cotton
Waterproof
Yes
Puncture Resistant Insole
No
Footwear Shank
Yes
Metatarsal Guard Style
None
Attachment Type
Button
Footwear Brand
RANGER BY HONEYWELL
Heel Style
Defined Heel
Wader Style
Chest
Material
Rubber

Description

Chest Wader, Toe Type Plain, Men's, Size 14, Inseam 35 in, Green, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.