Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTR5128-080M
Zoro #
G0165995
UPC #
-
Country of Origin
Unknown
Dimensions
Size
8
Boot Height
16"
Footwear Width
M
Height
16"
Details
Fire and Rescue Boot Compliance
NFPA 1971-2007, NFPA 1992-2005
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007, NFPA 1992-2005
Gender
Men's
Color
Black
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Waterproof
Yes
Outsole Material
Rubber
Style Number
BTR5128
Footwear Sole Pattern
Wide Angle Lug
Shank Material
steel
Midsole Material
Wool Felt
Metatarsal Guard
Yes
Item
Insulated Firefighter Boots
Upper Material
Rubber w/Kevlar(R) Lining
Insulation Type
Urethane/Silicone
Description
Fire and Rescue Boot Compliance NFPA 1971-2007, NFPA 1992-2005, Size 8, Footwear Width M, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BTR5128, Black/Yellow, Footwear Sole Pattern Wide Angle Lug, Boot Height 16 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.