Overshoes, Plain Toe, Natural Rubber, 5 in Height, Buckles Closure, Ribbed Sole, Black/Red, 10

  • Mfr # T469/10

  • Zoro # G3234953


product price:  $46.59
/pr

Key Features

Color
Black/Red
Material
Natural Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Buckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T469/10
Zoro #
G3234953
UPC #
086189340106
Country of Origin
China

Dimensions

Size
10
Height
5"
Boot Height
5 in
Fits Shoe Size
10
Footwear Width
D

Details

Item
Overshoes
Color
Black/Red
Material
Natural Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Buckles
Footwear Sole Pattern
Ribbed
Gender
Men's
Rubber Boot Style
Ankle
Outsole Material
Rubber
Midsole Material
Rubber
Style Number
T469
Predominant Footwear Color
Black
Upper Material
Rubber
Closure Type
2-Buckle
Shank Material
Rubber
Metatarsal Guard
No
Resists
Ozone
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Features
Oversized Styling To Fit Over Bulky Leather Footwear, Ozone-Resistant Rubber Resists Cracks and Fading, Flexible Hand-Layered Construction
Shoe Style
Ankle
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Insulated
No
Completely Non Metallic
Yes
Liner Material
Fabric
Footwear Shank
Yes
Footwear Application
General Purpose, Outdoors
Puncture Resistant Insole
No
Footwear Brand
RANGER BY HONEYWELL
Footwear Closure
Buckle
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Series
T469

Description

Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 10, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.