Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ranger Size 10 Men's Steel Rubber Boot, Moss Green 2169/10

Size 10 Men's Steel Rubber Boot, Moss Green (Discontinued)

  • Mfr # 2169/10
  • Zoro # G4503694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169/10
Zoro #
G4503694
UPC #
086189204859
Country of Origin
China

Dimensions

Size
10
Height
16"
Footwear Width
D
Boot Height
16 in
Boot Height Adjustment
Standard Height
Footwear Size
10

Details

Gender
Men's
Item
Rubber Boot
Outsole Material
Rubber
Closure Type
Strap
Upper Material
Rubber
Resists
Chemicals, Abrasions, Slips, Heat
Shank Material
Steel
Standards
ASTM F2413-11
Color
Moss Green
Footwear Sole Pattern
Heavy Trac Tread (TM)
Toe Type
Steel
Waterproof
Yes
Midsole Material
Steel
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Metatarsal Guard
Yes
Style Number
2169
Predominant Footwear Color
Green
Footwear Closure Type
Pull On
Safety Criteria
Metatarsal Guard, Puncture-Resistant (PR), Steel Toe, Waterproof
Rubber Boot Style
Knee
Shoe Style
Knee
Footwear Shank
Yes
Boot Color
Green, Yellow
Metatarsal Guard Technology
Flex-Gard
Metatarsal Guard Style
Internal
Footwear Application
General Purpose
Footwear Closure
Pull-On with Adjustable Strap
Series
Ranger
Footwear Brand
RANGER BY HONEYWELL

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Heavy Trac Tread (TM), Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.