Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ranger Men's Ranger Rubber Boot, Steel Toe, 16" Height, Moss Green, 14 2169/14

Men's Ranger Rubber Boot, Steel Toe, 16" Height, Moss Green, 14 (Discontinued)

  • Mfr # 2169/14
  • Zoro # G4503737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169/14
Zoro #
G4503737
UPC #
086189204897
Country of Origin
China

Dimensions

Size
14
Height
16"
Footwear Width
D
Boot Height
16 in
Boot Height Adjustment
Standard Height
Footwear Size
14

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Moss Green
Item
Rubber Boot
Series
Ranger
Upper Material
Rubber
Footwear Shank
Yes
Footwear Application
General Purpose
Standards
ASTM F2413-11
Closure Type
Strap
Resists
Chemicals, Abrasions, Slips, Heat
Midsole Material
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Heavy Trac Tread (TM)
Shank Material
Steel
Metatarsal Guard
Yes
Puncture Resistant Insole
Yes
Predominant Footwear Color
Green
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Style Number
2169
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Safety Criteria
Metatarsal Guard, Puncture-Resistant (PR), Steel Toe, Waterproof
Rubber Boot Style
Knee
Shoe Style
Knee
Metatarsal Guard Technology
Flex-Gard
Footwear Closure
Pull-On with Adjustable Strap
Metatarsal Guard Style
Internal
Footwear Brand
RANGER BY HONEYWELL
Boot Color
Green, Yellow

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Heavy Trac Tread (TM), Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.