Zoro Homepage

Combination Disc/Drum Brake Lathe w Bench & Standard Tooling

  • Mfr # RL-8500XLT

  • Zoro # G814739124


product price: $14,072.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Motor Voltage
115 – 230V
Length
46 in
Width
45 in
Max. Rotor Diameter
17 in
Max. Rotor Thickness
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-8500XLT
Zoro #
G814739124
UPC #
849672000365
Country of Origin
China

Dimensions

Length
46 in
Width
45 in
Max. Rotor Diameter
17 in
Max. Rotor Thickness
2.5 in

Details

Motor Voltage
115 – 230V
Spindle Speed
150rpm

Description

Simple, durable, trouble-freeThe beauty of our brake lathes is that they're as easy to use as they are durable in the busiest shops. The super-duty cast-iron design is paired with the most precise ground components, as well as giant floating spindles, all of which make up one of the best pieces of shop equipment on the market.A tradition of serviceRanger Products is proud to be considered among the elite automotive service equipment suppliers in the world. We toot our own horn pretty regularly, we admit, but we do it because we go so far out of our way to prove our claims. Whether it's a safety feature, innovative design or just the ruggedness of the tool itself, no one else comes close to our level of production or service. Our brake lathe units are just one of many incredible products we know you'll enjoy for years to come.Time-tested constructionThe RL-58500 brake lathe has been a staple of ours since it was introduced 40 years ago, so we figured it was time we added the RL-8500XLT as a heavy-duty model of the same design. The XLT model retains the simplicity, speed, precision and durability you expect from Ranger. This brake lathe just might outlive you if that isn't scary to think about. It includes a twin-cutter tool head with micrometer dials, quick drum-to-rotor changeover, adjustable speed settings that allow for quicker rough cuts or slower smooth cuts and an infinitely adjustable spindle-feed gear box with a variety of speed settings.


  • • Extended capacity spindle can be used on brake drums 10" deep
  • • Rear bushing location provides extra support for the arbor
  • • Capable of truing even the heaviest drum rotors
  • • In contrast to mechanically-driven transmission and gear boxes, the RL-8500XLT uses precision electric DC servo motors designed to meet the demanding requirements of industrial motion control
  • • Quick-Change Adapter-Plus system with built-in springs eliminates the need for conventional bell clamps and cones
  • • Works on all cars or trucks, both foreign and domestic, with hubless drums, rotors (center hole sized 2-5/32" – 4") and composite rotors (center hole sized 4" – 6.25")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.