Zoro Homepage

Combination Disc/Drum Brake Lathe with Bench & Standard Tooling

  • Mfr # RL-8500

  • Zoro # G814739131


product price: $12,635.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Length
45 in
Motor Voltage
115 – 230V
Width
38 in
Max. Rotor Thickness
2.5 in
Spindle Speed
150rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-8500
Zoro #
G814739131
UPC #
849672000327
Country of Origin
China

Dimensions

Length
45 in
Width
38 in
Max. Rotor Thickness
2.5 in
Max. Rotor Diameter
17 in

Details

Motor Voltage
115 – 230V
Spindle Speed
150rpm

Description

Simple, durable, trouble-freeRanger brake lathes are easy to operate and durable enough to withstand the everyday abuses of a busy shop environment. A super-heavy, hardened, forged cast iron body combined with precision ground components and massive infloating spindlesin make this one of the most dependable and trouble-free machines you will ever own.A tradition of serviceSuperior quality, durability and precisioninthat's what makes Ranger the growing choice of professionals worldwide. Whatever your brake service needs may be, you can rely on Ranger to deliver the right equipment for the job. As a preferred supplier of quality automotive service equipment, our goal is simple: give our customers the best quality and value while providing unparalleled service and support. Why does Ranger offer you so much more? We don't just believe in developing superior products, we believe in creating solutions that make your job easier.Time-tested constructionSince its introduction nearly four decades ago, the design of our RL-8500 combination brake lathe has been a favorite of brake technicians everywhere. It's simple, it's fast, it's precise and it runs forever. It features our twin-cutter tool head with micrometer dials and quick drum-to-rotor changeover. The adjustable speed settings allow you to quickly rough-cut rotors or slowly give them a fine, smooth cut. An infinitely adjustable spindle-feed gear box provides variable speed settings, providing finish cuts that meet or exceed factory specs. Our negative rake tooling yields one-pass finish cuts every time, and the standard 1in arbor provides you with a multitude of tooling and adapter choices from either Ranger or other aftermarket suppliers.


  • • Precision electric DC servo motors designed to meet the demanding requirements of industrial motion control
  • • Quick-Change Adapter-Plus system with built-in springs eliminates the need for conventional bell clamps and cones
  • • Works with hubless drums, rotors (center hole sized 2-5/32" – 4") and composite rotors (center hole sized 4" – 6.25")
  • • The RL-8500 is equipped with features that help increase your service capability, like precision twin cutter tools and a quick drum-to-rotor changeover
  • • Infinitely variable spindle and cross feed speed settings allow for quick rough and precision finish cuts
  • • Simple ergonomic controls are designed for minimal operator movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.