Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Upright Transmission Jack, Max lift capacity of 1,100 lbs, 24in base

  • Mfr # RTJ-1100

  • Zoro # G907710528


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
1100 lbs
Material
Steel
Type
Transmission Jack
Length
24"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTJ-1100
Zoro #
G907710528
UPC #
849672000013
Country of Origin
China

Dimensions

Length
24"
Width
24"
Lowered Height
45 in
Raised Height
72 in

Details

Lifting Capacity
1100 lbs
Material
Steel
Type
Transmission Jack

Description

Compact, upright transmission jack with a maximum lift capacity of 1,100 lbs Rugged construction, 24in base and overload safety, this jack can never going drop unexpectedly due to overload or hydraulic failure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.