Zoro Homepage

Electric/Hydraulic Oil Filter Crusher / 15-Ton Capacity

  • Mfr # RP-30FCH

  • Zoro # G214739151


product price: $3,043.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Capacity
15-Ton
Length (In.)
44 in
Includes
Stand
Cycle Time
8 To 15 sec
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-30FCH
Zoro #
G214739151
UPC #
849672004899
Country of Origin
China

Dimensions

Length (In.)
44 in
Width
23 in
Overall Height
75.75 in
Overall Depth
17 in

Details

Capacity
15-Ton
Includes
Stand
Cycle Time
8 To 15 sec
Crushing Mechanism
Hydraulic Cylinder
Voltage
208-240V

Description

Crush Your Filters and Save ThousandsDid you know an oil filter crusher can help reduce shop costs and earn you profit? To maximize its money-making potential, we kept the RP-30FCH oil filter crusher simple, efficient and extremely powerful. As anyone who runs a quick-lube or full-service auto shop knows, the residual oil that gets stuck in oil filters is like liquid gold. Smart shops don't let this stuff go, or else they have a plan to use it wisely for a profit. Used oil can be repurposed, recycled or re-refined, eliminating disposal fees and increasing your bottom line. Even the oil filter casings can be recycled as scrap metal. Not to mention, it's illegal to dispose of oily, uncrushed filters without incurring heavy fines from both state and federal governments.With 15 tons of crushing power at your disposal, most oil filters can be easily smashed down to hockey pucks in a matter of seconds. As long as the uncrushed filter fits in the crushing chamber, there's an extremely high likelihood this oil filter crusher will be draining out that oil in no time, converting your hazardous-waste oil filters into legally recyclable metal. The RP-30FCH crushes oil filters down to 20% of their original size and removes 95% of any remaining oil from the filter. A large, rugged stand permits the use of oil storage drums up to 55 gallons.No bells and whistles hereinjust the essentials. Manually operated machinery is often preferred for its simplicity and overall dependability. The two-way handle permits lowering and raising of the crushing block; releasing the handle immediately stops all operations. To further ensure user safety, a built in, spring-loaded shutoff switch is depressed when the chamber door is closed. If the door opens for any reason, the switch cuts electrical connectivity to the crusher and operations instantly cease. Plus, the RP-30FCH oil filter crusher features a see-through fiberglass window, so operators get to safely watch all crushing operations in real-time.


  • • Maximum crushing pressure of 30,000-pounds
  • • Filters are reduced to 20% of their original size with 95% of residual oil removed
  • • Fulfills EPA and other mandated environmental standards
  • • Fulfills EPA and other mandated environmental standards
  • • Cycle time approximately 8 to 15 seconds depending on filter size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.