Zoro Homepage

Electric/Hydraulic Oil Filter Crusher / 25-Ton / Heavy-Duty

  • Mfr # RP-50FC

  • Zoro # G014739146


product price: $6,006.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Capacity
25-Ton
Length (In.)
76 in
Crushing Mechanism
Hydraulic Cylinder
Cycle Time
8 To 15 sec
Overall Height
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-50FC
Zoro #
G014739146
UPC #
849672003649
Country of Origin
China

Dimensions

Length (In.)
76 in
Overall Height
88 in
Width
35 in
Overall Depth
41 in

Details

Capacity
25-Ton
Crushing Mechanism
Hydraulic Cylinder
Cycle Time
8 To 15 sec
Includes
Stand
Voltage
208-240V

Description

Our Most Powerful Oil Filter Crusher YetUsed oil filters removed from vehicles are viewed as contaminated waste by environmental agencies. Disposing of these old filters is hard to do without spending a fortune. An oil filter crusher like the powerful 25-ton capacity RP-50FC allows you to recycle both the oil filters and the residual oil you collect out of the crushed refuse. Converting hazardous waste into separate, easy-to-handle materials is a sure-fire way to increase your bottom line.Harnessing a tremendous 50,000 lbs. of crushing power, this oil filter crusher flattens both car and truck filters to 20% of their original size in mere seconds, squeezing out 95% of the residual oil. The used oil is gravity-drained through a transparent downspout tube and conveniently captured into storage drums that range from 5 to 55 gallons in size and are placed underneath the RP-50FC's rugged stand.The controls on the RP-50FC are made from state-of-art materials and are ergonomically placed to keep you balanced, comfortable and in good posture while you crush. We've made it as easy as possible to operate this machine. A convenient automatic cycle feature lets you load the used oil filter in the crushing chamber, push a button, and walk away. Simply press the green button for fully automatic press cycle, the blue for initiating automatic return sequence and red for stop. It's that simple.For your convenience, we've also included a remote electric foot switch, giving you even more versatility in how you control basic press operations. To top it all off, the RP-50FC oil filter crusher comes standard with a built-in automatic safety door with reinforced transparent viewing window, which stops everything if and when the door opens, so you get to workinand watchinsafe and worry-free.It's time to say NO to permits and fees associated with hazardous oil waste. Get the government out of your life and make more money with the RP-50FC oil filter crusher.


  • • Maximum crushing pressure of 50,000-lbs.
  • • Filters are reduced to 20% of their original size with 95% of residual oil removed.
  • • Automatic cycle feature lets you load the filter, push a button, and walk away.
  • • Fulfills EPA and other mandated environmental standards
  • • Save on waste disposal costs and storage space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.