Zoro Homepage

GoCart Storage Stand Stores Four Units Fits RCD1500 RCD1500EX Models

  • Mfr # RCD-1500 Stand

  • Zoro # G807710512


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Capacity
200 lb
Color
Gray
Depth
9 in
Material
Steel
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD-1500 Stand
Zoro #
G807710512
UPC #
849672000754
Country of Origin
China

Dimensions

Depth
9 in
Width
19 in
Length
31 in
Casters Diameter
4 in
Stowed Dimensions
21 in x 24 in

Details

Capacity
200 lb
Color
Gray
Material
Steel

Description

GoCart Storage Stand Stores Four Units Fits RCD1500 RCD1500EX Models The GoCart stowandgo mobile storage rack is the perfect place to keep your GoCart mobile wheel jacks Four dollies fit in this stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.