Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Teardown Work Bench w/ Fluid Catch

  • Mfr # RWB-1TD

  • Zoro # G214736563


product price: $1,048.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
500lb
No. of Shelves
1
No. of Drawers
1
Depth
32 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWB-1TD
Zoro #
G214736563
UPC #
849672000273
Country of Origin
China

Dimensions

Depth
32 in
Length
50 in
Width
33 in
Height
40 in

Details

Load Capacity
500lb
No. of Shelves
1
No. of Drawers
1

Description

Combination Work Bench with Fluid Catch When you need a sturdy combination workstation, look no further than Ranger. Heavy-duty casters easily support the rated 500-lb. capacity, and with two locking and two swivel casters, there's no fear of your workbench sliding around as you work. The casters are ultra-high-quality, so there's no squeaky wheel syndrome or deviating rolling patterns. Your cart moves straight and around corners with ease, because it pushes in the direction you want it to every time. With a high-quality shelf, lockable drawer and a polyethylene fluid catch, this workbench offers the best of all worlds. Over 9 sq. ft. of work area and a 500-lb. working capacity make this unit perfect for preparing and working on projects of all sizes. The unique, removable fluid container helps capture leaking fluids when working on engines and transmissions; its polyurethane design will last forever, as the whole structure is totally non-leaking and immune to virtually every liquid you can throw at it in the shop. The wide-bodied, built-in shelf is completely height-adjustable for maximum comfort and versatility. Think of this workbench as the support beam for your tools, your business and all your automotive hobbies. To ensure weatherproofing and durability over time, we don't simply slop on red paint that would chip away in time. An electrostatically applied powder coat finish creates that glossy red look Ranger Products is known for worldwide. The coating is applied over 14-gauge steel, which is more rugged than other industry offerings. 14-gauge steel strikes a balance between girth and portability, durability and practicality. It won't dent from heavy hammer swings, and it won't slow you down when you need to move the tabletop to a different location. We put these workbenches in our own shops, or we wouldn't be selling them to you.


  • • Lockable heavy-duty drawer
  • • 500-lb. working capacity
  • • Heavy-duty 4" casters - 2 swivel & 2 locking swivel
  • • Electrostatic oven-baked powder coat
  • • Adjustable working height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.