Zoro Homepage

Heavy-Duty Work Bench / 2-Drawer, 1-Shelf

  • Mfr # RWB-2D

  • Zoro # G914736559


product price: $806.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
2200lb
No. of Shelves
1
No. of Drawers
2
Length
62 in
Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWB-2D
Zoro #
G914736559
UPC #
849672000853
Country of Origin
China

Dimensions

Length
62 in
Depth
23.6 in
Width
48 in
Height
33.85 in

Details

Load Capacity
2200lb
No. of Shelves
1
No. of Drawers
2

Description

Compact Design and Full FunctionalityWhen you need a sturdy workbench for a big job, look no further than Ranger. This 2-drawer unit is a couple feet shorter than the RWB-2S, so if your space is too tight for the full, 14' workbench, this smaller bench should do the trick. Still, for many shop owners and garage enthusiasts, 12' is more than enough, as it accommodates multiple operators at the same work station. The 59 width lets you hammer, wrench and assemble what you need to while offering plenty of room for tools, parts, nuts, bolts, etc. off to the side.Two lockable drawers keep smaller items organized and safe overnight or when not in use. Our 5/32 HD rolled edge steel construction goes a long toward ensuring the safety and security of your tools. Both drawers fully extend on smooth ball bearing slides, which require absolutely minimum attention and maintenance for the years and generations we hope this lift stays in your shop or family. A single wide shelf is positioned to let you keep larger objects stowed conveniently near your feet.The classic Ranger red coloration is bolstered by an electrostatic, oven-baked protective powder coating and durable rolled edge construction for superior rigidity. We don't make workbenches to service you for a couple months before needing replacement: our parts simply don't wear significantly or break down, and other than a few surface scratches and other signs of a true mechanic's love, you'll look at this bench ten years from now and marvel at how it stood the test of time. You'll probably wonder how you could have done without it.


  • • Electrostatic oven-baked powder coat
  • • Rolled edges for added strength and rigidity
  • • Full-extension ball bearing drawer slides
  • • Tumbler key-lock pivot drawer latching system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.