Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Work Bench / 2-Shelf

  • Mfr # RWB-2S

  • Zoro # G714736575


product price: $991.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

No. of Shelves
2
No. of Drawers
0
Height
33.85 in
Depth
23.6 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWB-2S
Zoro #
G714736575
UPC #
849672000266
Country of Origin
China

Dimensions

Height
33.85 in
Depth
23.6 in
Width
27 in
Length
81 in

Details

No. of Shelves
2
No. of Drawers
0

Description

Durable, Dual-Shelf DesignThis industrial-grade, high-performing, dual-shelf workbench features an electrostatic, oven-baked protective powder coating, durable rolled edge construction for superior rigidity and a pair of 3/32in HD rolled edge steel shelves. Each shelf is securely bolted in for maximum rigidity and strength, capable of handling whatever you need stored under your work area.The true difference in our workbenches, as much as we love to show off our bold look and durable power-coat finish and rugged shelving, is how incredibly well these units stand the test of time. We invite you to find a shop or a friend who uses a Ranger workbench and feel the difference for yourself; there's nothing we can say in words or show you in images that can replace the experience of touching and handling a Ranger workbench.Still, if you can't get your hands on one immediately, we stand by our name recognition as proof that we deliver on our promises. Ranger has been servicing mechanics, shop operators and home owners for decades, and we've always prided ourselves on providing our clientele with the best products money can buy.Our own facilities use Ranger workbenches, naturally, and not many shops out there match the level of use, abuse and wear that they go through right here at home. Still, all that love and attention hasn't resulted in much visible wear on any of our workbenches. As the years go by, you'll see the difference between a new workbench and one that's taken its punchesinthat's true of just about anything that gets hammered on dailyinbut you'll never feel a difference in performance or durability. The bottom line couldn't be any clearer: if you need a workbench, you need a Ranger.


  • • Electrostatic oven-baked powder coat
  • • Rolled edges for added strength and rigidity
  • • 5/32" HD rolled edge steel table top
  • • 3/32" HD rolled edge steel shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.