Zoro Homepage

Padlock Guard, Aluminum, Blk, 3/4"L

  • Mfr # RGDS-00

  • Zoro # G3488922


product price: $36.99
/ea

Key Features

Material
Aluminum
Height
3/4 in
Width
7/8 in
Length
3/4 in
Type
Disc/Hidden Shackle Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGDS-00
Zoro #
G3488922
UPC #
851129003034
Country of Origin
Multiple

Dimensions

Height
3/4 in
Width
7/8 in
Length
3/4 in
For Maximum Shackle Diameter
3/8 in
Guard Length
3/4 in
Guard Width
7/8 in
Guard Height
3/4 in

Details

Item
Partially Hidden Shackle Disc Padlock Guard
Material
Aluminum
Type
Disc/Hidden Shackle Lock
Color
Black
For Use With
2 3/4 in Disk Lock
Weather Resistant
Yes
Padlock Guard Type
Partially Hidden Shackle Disc Padlock Guard
Body Color
Silver

Description

Partially Hidden Shackle Disc Padlock Guard, Partially Hidden Shackle Disc Padlock Guard, For Use With 2 3/4 in Disk Lock, For Maximum Shackle Diameter 3/8 in, 3/4 in, 7/8 in, 3/4 in, Aluminum, Body Color Silver, Weather Resistant Yes, Guard Brand RANGER LOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.