Padlock Guard, Hardened Steel, Blk, 10"L
Mfr # RGRU-00
Zoro # G2377191
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened steel
Height
5 in
Width
3 1/2 in
Length
10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGRU-00
Zoro #
G2377191
UPC #
851129003157
Country of Origin
United States
Dimensions
Height
5 in
Width
3 1/2 in
Length
10 in
Max. Shackle Dia. (In.)
3/8 in
Details
Item
Van Locks
Material
Hardened steel
Color
Black
For Use With
1 1/2 in to 2 1/2 in Padlocks, Roll Up Door Handles
Type
Roll-Up Lock
Features
Protects Padlock on Roll Up Door
Lock Type
Roll Up
Description
Van Locks, For Use With 1 1/2 in to 2 1/2 in Padlocks, Roll Up Door Handles, Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.