Padlock Guard, Hardened Steel, Blk, 12"L
Mfr # RDDC-00
Zoro # G3188482
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Height
5 1/2 in
Width
3 1/2 in
Length
12 in
Type
Disc/Hidden Shackle Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDDC-00
Zoro #
G3188482
UPC #
-
Country of Origin
United States
Dimensions
Height
5 1/2 in
Width
3 1/2 in
Length
12 in
For Maximum Shackle Diameter
3/8 in
Guard Width
3 1/2 in
Guard Height
5 1/2 in
Guard Length
12 in
Details
Item
Hidden Shackle Padlock Guard
Material
Hardened Steel
Type
Disc/Hidden Shackle Lock
Color
Black
For Use With
1 in H Shackle Padlocks
Padlock Guard Type
Hidden Shackle Padlock Guard
Weather Resistant
Yes
Body Color
Black
Description
Hidden Shackle Padlock Guard, Hidden Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 12 in, 3 1/2 in, 5 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.