Padlock Guard, Hardened Steel, Blk, 2-3/4"L
Mfr # RGCU-00
Zoro # G3110992
product price: $40.35
/eaKey Features
Material
Hardened Steel
Height
3 1/2 in
Width
2 1/4 in
Length
2 3/4 in
Type
Standard Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGCU-00
Zoro #
G3110992
UPC #
851129003027
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
2 1/4 in
Length
2 3/4 in
Max. Shackle Dia. (In.)
7/16 in
For Maximum Shackle Diameter
7/16 in
Guard Height
3 1/2 in
Guard Width
2 1/4 in
Guard Length
2 3/4 in
Details
Item
Standard & Long Shackle Padlock Guard
Material
Hardened Steel
Type
Standard Lock
For Use With
1 in H Shackle Padlocks
Color
Black
Body Color
Black
Weather Resistant
Yes
Padlock Guard Type
Standard and Long Shackle Padlock Guard
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 2 3/4 in, 2 1/4 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.