Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Guard, Hardened Steel, Blk, 2-3/4"L

  • Mfr # RGST-00

  • Zoro # G0247213


product price: $39.79
/ea

Key Features

Material
Hardened Steel
Height
3 1/2 in
Width
2 1/4 in
Length
2 3/4 in
Max. Shackle Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGST-00
Zoro #
G0247213
UPC #
851129003119
Country of Origin
Multiple

Dimensions

Height
3 1/2 in
Width
2 1/4 in
Length
2 3/4 in
Max. Shackle Dia. (In.)
3/8 in
Guard Width
2 1/4 in
Guard Length
2 3/4 in
Guard Height
3 1/2 in
For Maximum Shackle Diameter
3/8 in

Details

Item
Standard & Long Shackle Padlock Guard
Material
Hardened Steel
Type
Standard Lock
Color
Black
For Use With
1 in H Shackle Padlocks
Padlock Guard Type
Standard and Long Shackle Padlock Guard
Body Color
Black
Weather Resistant
Yes

Description

Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 2 3/4 in, 2 1/4 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.