Padlock Guard, Hardened Steel, Blk, 2"L
Mfr # RDSR-HP
Zoro # G4387117
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Height
4 in
Width
4 in
Length
2 in
Type
Disc/Hidden Shackle Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDSR-HP
Zoro #
G4387117
UPC #
851129003201
Country of Origin
United States
Dimensions
Height
4 in
Width
4 in
Length
2 in
Max. Shackle Dia. (In.)
3/8 in
Guard Width
4 in
Shackle Diameter
3/8 in
Guard Height
4 in
Guard Length
2 in
For Maximum Shackle Diameter
3/8 in
Details
Item
Padlock Guard with Lock
Material
Hardened Steel
Type
Disc/Hidden Shackle Lock
Includes
Disc Lock with (2) Keys
Color
Black
For Use With
1 in H Shackle Padlocks
Body Color
Black
Weather Resistant
Yes
Padlock Guard Type
Padlock Guard with Lock
Vertical Shackle Clearance
1 in
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 2 in, 4 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.