Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Guard, Hardened Steel, Blk, 4"L

  • Mfr # RGEX-0L

  • Zoro # G2400702


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Height
3 1/2 in
Width
4 1/4 in
Length
4 in
Includes
(5) Pin Tumbler with (2) Keys, 3/8 in x 2-1/2 in Hardened Steel Dual Locking Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGEX-0L
Zoro #
G2400702
UPC #
851129003058
Country of Origin
Multiple

Dimensions

Height
3 1/2 in
Width
4 1/4 in
Length
4 in
Max. Shackle Dia. (In.)
7/16 in
Shackle Diameter
7/16 in
Guard Width
4 1/4 in
Guard Height
3 1/2 in
For Maximum Shackle Diameter
7/16 in
Guard Length
4 in

Details

Item
Padlock Guard with Lock
Material
Hardened Steel
Includes
(5) Pin Tumbler with (2) Keys, 3/8 in x 2-1/2 in Hardened Steel Dual Locking Shackle
For Use With
1 1/4 in H to 2 1/2 in H Shackle Padlocks
Color
Black
Type
Elongated Lock
Padlock Guard Type
Padlock Guard with Lock
Body Color
Black
Vertical Shackle Clearance
2 1/2 in
Weather Resistant
Yes

Description

Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 4 in, 4 1/4 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 7/16 in, Vertical Shackle Clearance 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.