Zoro Homepage

Padlock Guard, Hardened Steel, Blk, 5"L

  • Mfr # RGSE-00

  • Zoro # G3450063


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Material
Hardened Steel
Height
4 in
Width
6 1/2 in
Length
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGSE-00
Zoro #
G3450063
UPC #
851129003096
Country of Origin
United States

Dimensions

Height
4 in
Width
6 1/2 in
Length
5 in
Max. Shackle Dia. (In.)
7/16 in
Guard Width
6 1/2 in
Guard Length
5 in
Guard Height
4 in
For Maximum Shackle Diameter
7/16 in

Details

Item
Standard & Long Shackle Padlock Guard
Material
Hardened Steel
Color
Black
Type
Elongated Lock
For Use With
1 1/4 in H to 2 1/2 in H Shackle Padlocks
Padlock Guard Type
Standard and Long Shackle Padlock Guard
Weather Resistant
Yes
Body Color
Black

Description

Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 5 in, 6 1/2 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.