Padlock Guard, Hardened Steel, Blk, 5"L
Mfr # RGSE-0L
Zoro # G0303913
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Height
4 in
Width
6 1/2 in
Length
5 in
Type
Elongated Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGSE-0L
Zoro #
G0303913
UPC #
851129003102
Country of Origin
United States
Dimensions
Height
4 in
Width
6 1/2 in
Length
5 in
Max. Shackle Dia. (In.)
7/16 in
Shackle Diameter
7/16 in
Guard Height
4 in
Guard Length
5 in
For Maximum Shackle Diameter
7/16 in
Guard Width
6 1/2 in
Details
Item
Padlock Guard with Lock
Material
Hardened Steel
Type
Elongated Lock
Color
Black
Includes
(5) Pin Tumbler with (2) Keys, 3/8 in x 2-1/2 in Hardened Steel Dual Locking Shackle
For Use With
1 1/4 in H to 2 1/2 in H Shackle Padlocks
Body Color
Black
Vertical Shackle Clearance
2 1/2 in
Padlock Guard Type
Padlock Guard with Lock
Weather Resistant
Yes
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 5 in, 6 1/2 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 7/16 in, Vertical Shackle Clearance 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.