Zoro Homepage

Manual Tire Changer

  • Mfr # RWS-3TC

  • Zoro # G314739150


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Width
9 in
Control Type
Manual
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWS-3TC
Zoro #
G314739150
UPC #
849672000556
Country of Origin
China

Dimensions

Width
9 in
Length
38 in

Details

Control Type
Manual

Description

Manual Tire Changers for Safety, Efficiency: An incredibly efficient and portable tire changing system, the RWS-3TC is an absolute necessity for any tire shop. Ideal for professional use or at home in the garage, the manual tire changer performs both mounting and bead breaking procedures at a fraction of the normal cost. Heavy steel construction combined with portability and easy operation make the Ranger manual tire changer the service professional's first choice. Move it anywhere with ease. Manual doesn't mean difficult. The bead breaking system on this tool is effective on smaller tire sizes up to light truck, and mounting is made easy for ergonomic convenience. Take this tire changer with you anywhere: on the road, to your buddy's, to and from the shop, etc. With the time and money you save, you'll be glad you went with this timeless piece of shop equipment.


  • • A must for tire shops
  • • Efficient operation at a fraction of the cost
  • • Perfect for home or shop use
  • • Perfect for home or shop use
  • • Heavy steel construction for maximum durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.