Zoro Homepage

Men's PAC Boot, 11 M, 13 in H, Black

  • Mfr # RGAVM00

  • Zoro # G315703952


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Height
13 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGAVM00
Zoro #
G315703952
UPC #
193715613181
Country of Origin
China

Dimensions

Size
11
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Black
Outsole Material
TPR
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe

Description

FOR THE WINTER EXPLORERPerformance, meet comfort warmth, too. Ranger Boots Men's Avalanche is the waterproof winter boot made to roam. From winter treks to a snowy commute to snowblowing the driveway, the Avalanche has you covered with a comfy fleece lining to keep warmth inside and 100% waterproof build to keep snow melt out. FOR THE WINTER EXPLORERPerformance, meet comfort warmth, too. Ranger Boots Men's Avalanche is the waterproof winter boot made to roam. From winter treks to a snowy commute to snowblowing the driveway, the Avalanche has you covered with a comfy fleece lining to keep warmth inside and 100% waterproof build to keep snow melt out. 100% waterproof Suede leather upper Fleece lining for warmth Quilted plush collar for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Gusseted tongue construction Synthetic heel counter for durability Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16 in.


  • Rust-proof speed laces
  • Molded ClawMax outsole for added traction
  • Oiled-suede leather upper offers flexible protection
  • Waterproof to the stitch line of TPR shell
  • Molded heel kick for quick boot removal
  • TPR shell with stabilization ring for durability, long wear
  • Comfort rated to -50° F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.