Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's PAC Boot, 13 M, 13 in H, Dark Brown and Black

  • Mfr # RGGLM90

  • Zoro # G815701489


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGGLM90
Zoro #
G815701489
UPC #
193715612511
Country of Origin
China

Dimensions

Size
13
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Dark Brown and Black
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

CONQUER THE COLD, EMBRACE THE ADVENTURE Take on winter weather with Ranger Boots Men's Glacier EVO, the ultimate snow boot companion for everything outdoors. 100% waterproof and built with a 15mm removable foam boot liner, Glacier EVO keeps toes warm and dry on snowy treks, shoveling snow, and wherever winter takes you. CONQUER THE COLD, EMBRACE THE ADVENTURE Take on winter weather with Ranger Boots Men's Glacier EVO, the ultimate snow boot companion for everything outdoors. 100% waterproof and built with a 15mm removable foam boot liner, Glacier EVO keeps toes warm and dry on snowy treks, shoveling snow, and wherever winter takes you. 100% waterproof Suede leather upper Fleece lining for warmth 15mm removable foam boot liner Quilted plush collar for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Gusseted tongue construction Synthetic heel counter for durability Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16. 5 in.


  • Steel shank to help support the arch
  • Comfort rated to -50° F
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Molded ClawMax outsole for added traction
  • Oiled-suede leather upper offers flexible protection
  • Rust-proof speed laces
  • Molded heel kick for quick boot removal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.