Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's PAC Boot, 9 M, 13 in H, Black Grey

  • Mfr # RGGLM10

  • Zoro # G315704294


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Height
13 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGGLM10
Zoro #
G315704294
UPC #
193715612566
Country of Origin
China

Dimensions

Size
9
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Black Grey
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

CONQUER THE COLD, EMBRACE THE ADVENTURE Take on winter weather with Ranger Boots Men's Glacier EVO, the ultimate snow boot companion for everything outdoors. 100% waterproof and built with a 15mm removable foam boot liner, Glacier EVO keeps toes warm and dry on snowy treks, shoveling snow, and wherever winter takes you. CONQUER THE COLD, EMBRACE THE ADVENTURE Take on winter weather with Ranger Boots Men's Glacier EVO, the ultimate snow boot companion for everything outdoors. 100% waterproof and built with a 15mm removable foam boot liner, Glacier EVO keeps toes warm and dry on snowy treks, shoveling snow, and wherever winter takes you. 100% waterproof Suede leather upper Fleece lining for warmth 15mm removable foam boot liner Quilted plush collar for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Gusseted tongue construction Synthetic heel counter for durability Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16. 5 in.


  • Waterproof to the stitch line of TPR shell
  • TPR shell with stabilization ring for durability, long wear
  • Molded heel kick for quick boot removal
  • Rust-proof speed laces
  • Oiled-suede leather upper offers flexible protection
  • Molded ClawMax outsole for added traction
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.