Zoro Homepage

Men's PAC Boot, 9 M, 13 in H, Light Grey

  • Mfr # RGAVM10

  • Zoro # G415703821


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Height
13 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGAVM10
Zoro #
G415703821
UPC #
193715612795
Country of Origin
China

Dimensions

Size
9
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Light Grey
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

FOR THE WINTER EXPLORER Performance, meet comfort warmth, too. Ranger Boots Men's Avalanche is the waterproof winter boot made to roam. From winter treks to a snowy commute to snowblowing the driveway, the Avalanche has you covered with a comfy fleece lining to keep warmth inside and 100% waterproof build to keep snow melt out. FOR THE WINTER EXPLORER Performance, meet comfort warmth, too. Ranger Boots Men's Avalanche is the waterproof winter boot made to roam. From winter treks to a snowy commute to snowblowing the driveway, the Avalanche has you covered with a comfy fleece lining to keep warmth inside and 100% waterproof build to keep snow melt out. 100% waterproof Suede leather upper Fleece lining for warmth Quilted plush collar for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Gusseted tongue construction Synthetic heel counter for durability Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16 in.


  • TPR shell with stabilization ring for durability, long wear
  • Waterproof to the stitch line of TPR shell
  • Molded heel kick for quick boot removal
  • Steel shank to help support the arch
  • Comfort rated to -50° F
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Molded ClawMax outsole for added traction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.