Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Winter Boots, 10 M, Leather, 11 in H, Black

  • Mfr # A487

  • Zoro # G512165485


product price: $76.35
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A487
Zoro #
G512165485
UPC #
86189136563
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Height
11 in

Details

Item
Winter Boots
Color
Black
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's

Description

Ranger by Honeywell PINGO winter boot features waterproof oiled suede leather uppers that offer flexible protection. 3/4in removable foam liner with Thermolite insulates for added warmth. Molded ClawMax outsole for added traction. Steel shank supports the arch. Comfort zone to 50. Ranger by Honeywell PINGO winter boot features waterproof oiled suede leather uppers that offer flexible protection. 3/4in removable foam liner with Thermolite insulates for added warmth. Molded ClawMax outsole for added traction. Steel shank supports the arch. Comfort zone to 50. WATERPROOF: 100% Waterproof. FLEXIBLE: Oiled suede leather upper offers flexible protection. COMFORTABLE : 3/4in removable foam liner with 200 grams Thermolite insulation for added warmth. SUPPORT: TPR shell with stabilization ring for durability, long wear and Steel shank to help support the arch. comfort support. EASY ON/OFF: Molded in heel kick for quick boot removal. TRACTION: Molded ClawMax outsole for added traction.


  • • Molded-in heel kick for quick boot removal
  • • Steel shank to help support the arch
  • • TPR shell with stabilization ring for durability, long wear
  • • Comfort rated to -50° F
  • • 100% Waterproof
  • • Molded ClawMax outsole for added traction
  • • Oiled-suede leather upper offers flexible protection
  • • Rust-proof speed laces
  • • 3/4" removable foam liner with 200 grams Thermolite® insulation for added warmth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.