
Men's Winter Boots, 12 M, Leather, 10 in H, Black
Mfr # RP115
Zoro # G012165206
product price: $59.69
/prKey Features
Size
12
Width
M
Color
Black
Upper Material
Leather
Outsole Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP115
Zoro #
G012165206
UPC #
86189063470
Country of Origin
Viet Nam
Dimensions
Size
12
Width
M
Height
10 in
Details
Item
Winter Boots
Color
Black
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's
Description
Ranger TUNDRA II features a 3/4in removable polymeric foam liner, 400 gram Thermolite insole for superior warmth. Ranger TUNDRA II features a 3/4in removable polymeric foam liner, 400 gram Thermolite insole for superior warmth. WATERPROOF / WATER RESISTANT: Waterproof to the stitch line of TPR shell and water resistant nylon upper. INSULATED: Insulated with a 3/4in removable polymeric foam liner 400 gram Thermolite' insole for superior warmth. EASY ON/OFF: Instep cinch system for easy on/off. COMFORT: Comfort rated to 50 F.
- • Water resistant nylon upper
- • Waterproof to the stitch line of TPR shell
- • Instep cinch system for easy on/off
- • Insulated with a 3/4" removable polymeric foam liner
- • Comfort rated to -50° F
- • 400 gram Thermolite ® insole for superior warmth
- • TPR shell with stabilization ring for durability, long wear
- • Molded ClawMax outsole for added traction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.