Zoro Homepage

Men's Winter Boots, 13 M, Leather, 9 in H

  • Mfr # RP613

  • Zoro # G712165216


product price: $59.69
/pr

Key Features

Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP613
Zoro #
G712165216
UPC #
86189082266
Country of Origin
Viet Nam

Dimensions

Size
13
Width
M
Height
9 in

Details

Item
Winter Boots
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's

Description

Ranger by Honeywell APUN boot features 8/4in removable foam liner with 400 gram Thermolites insoles for added warmth, this boot offers excellent traction with the Molded ClawMax outsole. Ranger by Honeywell APUN boot features 8/4in removable foam liner with 400 gram Thermolites insoles for added warmth, this boot offers excellent traction with the Molded ClawMax outsole. WATERPROOF: Waterproof to the stitch line of TPR shell COMFORT: 8/4in removable foam liner with 400 gram Thermolites insoles for added warmth SUPPORT: Steel shank to help support the arch. EASY ON/OFF: Molded heel kick for quick boot removal. DURABILITY: TPR with stabilization ring for durability, long wear


  • • Comfort rated to -50° F
  • • Steel shank to help support the arch
  • • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • • TPR shell with stabilization ring for durability, long wear
  • • Molded heel kick for quick boot removal
  • • Waterproof to the stitch line of TPR shell
  • • Oiled-suede leather upper offers flexible protection
  • • Rust-proof speed laces
  • • Molded ClawMax outsole for added traction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.