Zoro Homepage

Men's Winter Boots, 14 M, Leather, 10 in H

  • Mfr # RP118

  • Zoro # G612165187


product price: $51.35
/pr

Key Features

Size
14
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP118
Zoro #
G612165187
UPC #
86189064439
Country of Origin
Viet Nam

Dimensions

Size
14
Width
M
Height
10 in

Details

Item
Winter Boots
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's

Description

  • • Waterproof to the stitch line of TPR shell
  • • Molded-in heel kick for quick boot removal
  • • Comfort rated to -50° F
  • • Insulated with a 3/4" removable polymeric foam liner
  • • 400 gram Thermolite ® insole for superior warmth
  • • Woven nylon pull loop and large toothed front zipper for easy on/off
  • • Utila-Trac molded outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.