Zoro Homepage

Oil Filter Crusher with Stand / 10-Ton Capacity

  • Mfr # RP-20FC

  • Zoro # G314739143


product price: $2,532.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Capacity
10-Ton
Length (In.)
40 in
Cycle Time
15 To 20 sec
Crushing Mechanism
Air Cylinder
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-20FC
Zoro #
G314739143
UPC #
849672000334
Country of Origin
China

Dimensions

Length (In.)
40 in
Overall Depth
17 in
Width
35 in
Overall Height
74.5 in

Details

Capacity
10-Ton
Cycle Time
15 To 20 sec
Crushing Mechanism
Air Cylinder
Maximum Crushing Pressure
175 psi
Includes
Stand

Description

Stand includedThe included stand is perfect for supporting the RP-20FC oil filter crusher on top. Conveniently place your oil storage tanks within the stand for clean, efficient collection of residual draining oil.The stand's rugged metal construction is recommended for use with the Ranger RP-20FC Oil Filter Crusher. Its generous design accommodates 5, 16 and 55-gallon used oil storage tanks, and the tanks fit even when they're positioned on top of drum dollies. Residual oil sludge will drain right into your storage tank.The stand itself is constructed from robust metal and holds over 230 lbs. of oil. You won't have to worry about knocking into barrels of oil ever again. Setup is fast and easy, even if you're new to this type of shop equipment. Simply put, putting an oil filter crusher stand in your shop is a great way to keep the entire process together and make your shop life that much better.You'll also be delighted by the space-efficiency and safety this unit brings to your work area. Simply slide storage barrels beneath the stand and you're done! The tanks are now ready to receive waste oil from the crusher's downspout tube. It doesn't get any simpler.If you need even more crushing power, the RP-50FC is Ranger's latest and most powerful oil filter crusher yet, offering 50,000 lbs. of crushing force.


  • • Save on disposal costs and storage space
  • • Fulfills EPA and other mandated environmental standards
  • • No-mess design operates clean and efficiently to lessen spill hazards
  • • Single-control valve operation
  • • Exclusive X-shape bevel in press head pre-aligns filters for absolute vertical press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.