Overboots, Plain Toe, Natural Rubber, 15 in Height, Buckles Closure, Ribbed Sole, Black/Red, 13

  • Mfr # T369/13

  • Zoro # G3090297


product price: $85.85
/pr
Free Shipping & Returns

Key Features

Color
Black/Red
Material
Natural Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Buckles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T369/13
Zoro #
G3090297
UPC #
086189334136
Country of Origin
China

Dimensions

Size
13
Height
15"
Boot Height
15 in
Fits Shoe Size
13
Footwear Width
D

Details

Item
Overboots
Color
Black/Red
Material
Natural Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Buckles
Footwear Sole Pattern
Ribbed
Gender
Men's
Rubber Boot Style
Mid-Calf
Style Number
T369
Midsole Material
Rubber
Outsole Material
Rubber
Closure Type
5-Buckle
Predominant Footwear Color
Black
Upper Material
Rubber
Shank Material
Rubber
Metatarsal Guard
No
Resists
Ozone
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Features
Oversized Styling To Fit Over Bulky Leather Footwear, Ozone-Resistant Rubber Resists Cracks and Fading, Flexible Hand-Layered Construction
Shoe Style
Knee
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Ninety Degree Heel
No
Footwear Closure
Buckle
Footwear Application
General Purpose, Outdoors
Footwear Brand
RANGER BY HONEYWELL
Puncture Resistant Insole
No
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Material
Fabric
Footwear Shank
Yes
Series
T369

Description

Overboot, Knee, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 13, Style Number T369, Boot Height 15 in, Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.