Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Rubber, Fabric, Cross Rib pattern Sole, Yellow, 11

  • Mfr # A380

  • Zoro # G2340079


product price: $41.75
/pr

Key Features

Color
Yellow
Material
Rubber, Fabric
Waterproof
Yes
Footwear Sole Pattern
Cross Rib pattern
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A380
Zoro #
G2340079
UPC #
-
Country of Origin
China

Dimensions

Size
11
Height
16"

Details

Item
Overboots
Color
Yellow
Material
Rubber, Fabric
Waterproof
Yes
Footwear Sole Pattern
Cross Rib pattern
Gender
Men's
Closure Type
Adjustable Strap
Footwear Construction Type
Hand-layered

Description

Over-sized design to fit over leather work boots protecting them from harsh environments Hand-layered rubber compound is vulcanized to prevent seams from leaking providing a 100% waterproof boot Cross Rib outsoles add traction Secure strap to keep contaminants out of the boot Comfortable net lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.